Beli extension rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Extension Rod IndicatorsDeskripsi:Description A Mitutoyo Imperial 4-48 UNF thread for use with Imperial Indicators, and Series 7 Dial Depth Gauges. Material: Steel.atribut:
- Inch-Metric: Inch
- Material: Steel
- Defelsko Extension RodDeskripsi:Extension RodExtend the PosiTest LPD base rod an additional 0.3 m (1')Includes (1) extension rodNote: Multiple extension rods can be connected together to further extend reach.atribut:
- Order Code: LPDEXTROD
- Compatible for: PosiTest LPD
- Mitutoyo Analog Holtest Three-point Internal Micrometer MetricDeskripsi:The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Contact point: TiN coating
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Insize Extension Rod Dial for Test Indicator (Stylus Dan Collar)atribut:
- For use with: Dial Test Indicator
- Number of Pieces: 1
- Stem Dia. (inch): 5/32
- Stem Thread Size: #4-48 UNF
- TEKIRO Screwdriver Slotted In Line (Obeng)Deskripsi:Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Type: Slotted (-)
- ASH Hook Spanner Wrench (Kunci Pas Kait)atribut:
- Type: Hooking spanner
- Insize Batang Ekstensi (Batang Ekstensi)atribut:
- Overall Length (inch): 3.9375
- For use with: Roughness Tester
- Number of Pieces: 1
- Compatible with Manufacturer Model No.: ISR-S400
- Stem Dia. (inch): 7/16
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Dasqua Digital Surface Roughness TesterDeskripsi:Electro mechanical integration design, small volume, light weight, easy to useUsing DSP chip to control and data processing, high speed, low power consumption128 x 64 OLED dot matrix display, digital / graphic display, highlight no perspectiveIntuitive and rich display information, can display all the parameters and graphicsCompatible with ISO, DIN, ANSI, JIS national standardsResidual quantity icon, prompting the user to chargeContinuous working time: more than 20 hoursReal-time clock settings and display, convenient data recording and storageWith automatic dormancy, automatic shutdown and power saving functionReliable control motor to go dead circuit and software designMeasurement information display, menu prompt information, false information and switch machine and other tips that informationCan be connected to a computer and printerOptional different sensor, measuring platform, mini printer, extension rod and other accessoriesPlastic shell, portable, high reliabilityOptional bluetooth functionatribut:
- Size (mm): 158x63.5x46
- Testing Parameters: Ra, Rz, Rq, Rt, Rp, Rv, R3z, R3y, RzJIS, Rsk, Rku, Rsm, Rmr, Rx
- Measuring Range (µm): Ra: 0.005 - 16.000; Rz: 0.02 - 160.00
- Sample Length (mm): 0.25, 0.80, 2.50
- Evaluation Length (mm): (1-5)L
- Maximum Drive Stroke (mm): 17.5
- Data Storage: 100 groups
- Indication Error: ±(7-10)%
- Indication accuracy: 0.001
- Power: Rechargeable Li-ion battery
- Relative Humidity: <90%
- Variability: <6%
- Working Temperature (°C): -20 to 40
- Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital)Deskripsi:The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (2 pcs.) 938882
- Battery Life: Approx. 1.2 years under normal use
- Contact point: TiN coating
- Display: LCD
- IP Rating: IP65
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Height GaugeDeskripsi:The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- Insize Protactor Digital (Busur Derajat)Deskripsi:Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
- Nippon Kinzoku Electroforming Hand-finished surface roughness standard pieceDeskripsi:This instrument is manufactured by selecting the most frequently used part of the various processing methods and roughness shown in the JIS standard, and is compared with the actual product for measurement.Roughness of finish, confirmation of roughness during work, etc.atribut:
- Dimensions (mm): Standard piece: 21 x 14
- Main Unit Dimensions (mm): 182x47x2.8
Daftar Harga extension rod Terbaru October 2026
| Mitutoyo Extension Rod (Kabel Koneksi) | Rp199.900 |
| Mitutoyo Extension Rod Indicators | Rp83.900 |
| Defelsko Extension Rod | Rp2.599.900 |
| Mitutoyo Analog Holtest Three-point Internal Micrometer Metric | Rp5.199.900 |
| Insize Extension Rod Dial for Test Indicator (Stylus Dan Collar) | Rp419.900 |
| TEKIRO Screwdriver Slotted In Line (Obeng) | Rp22.900 |
| ASH Hook Spanner Wrench (Kunci Pas Kait) | Rp119.900 |
| Insize Batang Ekstensi (Batang Ekstensi) | Rp17.999.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/04P103936004-1.jpg)


%20Analog%20Tipe%20Hall/Mitutoyo%20Analog%20Holtest%20Three-point%20Internal%20Micrometer%20Metric/k1P106104721-3.jpg)
/goP105915600-1.jpg)
/55P102265185-6.jpg)
/ikP102018668-2.jpg)
%20Analog%20Tipe%20Hall/Insize%20Batang%20Ekstensi%20(Batang%20Ekstensi)/geP105915590-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

%20Digital%20Tipe%20Hall/Mitutoyo%20Holtest%20Digital%20Metrik%20(Pengukur%20Diameter%20Dalam%20Digital)/lwP106118788-2.jpg)

/P103083728-1.jpg)
/r0P102120972-3.jpg)

/P102120644-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)